Check Availability
  • DURHAM 

    Gray Additional Cabinet Shelf, 18" Width

  • Item # 1UBJ2
  • Mfr. Model # FDC-SH-3618-95
Gray Additional Cabinet Shelf, 18" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBJ2
Mfr. Model # FDC-SH-3618-95
UNSPSC #30161801
Catalog Page 1277
Shipping Weight 14.5 lbs
Country of Origin Mexico *
Item Additional Cabinet Shelf
Width 18"
Height 3"
Length 36"
Color Gray
Finish Powder Coated
For Use With 1UBK1 - 1UBK6, 3NYL2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In