Check Availability
  • DURHAM 

    Gray Additional Cabinet Shelf, 16-3/8" Width

  • Item # 1UBH9
  • Mfr. Model # FDC-SH-4818-95
Gray Additional Cabinet Shelf, 16-3/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBH9
Mfr. Model # FDC-SH-4818-95
UNSPSC #30161801
Catalog Page 1276
Shipping Weight 21.0 lbs
Country of Origin Mexico *
Item Additional Cabinet Shelf
Width 16-3/8"
Height 1-1/2"
Length 47-1/2"
Color Gray
Finish Powder Coated
For Use With 1UBJ4 - 1UBJ9
* This product's country of origin is subject to change

Compliance and Restrictions