Check Availability
  • DURHAM 

    Freestanding Straight Cantilever Rack, No. of Sides: 2, 18 Arms, Arm Length: 9-1/2"

  • Item # 16D713
  • Mfr. Model # HSR-303085-95
Freestanding Straight Cantilever Rack, No. of Sides: 2, 18 Arms, Arm Length: 9-1/2"
Qty
  • Web Price
    $443.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D713
Mfr. Model # HSR-303085-95
UNSPSC #24102004
Shipping Weight 125.0 lbs
Country of Origin Mexico *
Item Cantilever Rack
Number of Sides 2
Cantilever Arm Style Straight
Shelving Type Freestanding
Arm Length 9-1/2"
Capacity per Arm 288 lb.
Center Brace Length 25"
Load Capacity 2600 lb.
Number of Arms 18
Overall Height 7 ft. 1"
Overall Width 30"
Overall Depth 30"
Arm Steel Gauge 14
Column Steel Gauge 14
Finish Powder Coated
Lip Not Included
Material Steel
For Use With Bar Stock
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms