Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 72

  • Item # 36FC82
  • Mfr. Model # JCBDLP724RDR-1795
Bin Cabinet, Total Number of Bins 72
Qty
  • Web Price
    $1,704.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FC82
Mfr. Model # JCBDLP724RDR-1795
UNSPSC #30161801
Shipping Weight 462.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel/Shelves
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 72
Total Number of Shelves 13
Total Number of Drawers 4
Bin Depth (56) 5", (8) 11", (6) 15", (2) 15"
Bin Height (56) 3", (8) 5", (6) 7", (2) 7"
Bin Width (56) 4", (8) 6", (6) 8", (2) 16"
Total Number of Door Bins 48
Bins per Cabinet 24
Bin Color Red
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Number of Cabinet Shelves 1
Cabinet Shelf Capacity 700 lb.
Cabinet Shelf W x D 47-1/2" x 16-3/8"
Number of Door Shelves 12
Door Shelf W x D 18" x 4"
Drawer Capacity 250 lb.
Inside Drawer H x W x D (2) 3" x 40-13/16" x 14-11/16", (1) 5" x 40-13/16" x 14-11/16", (1) 6" x 40-13/16" x 14-11/16"
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms