Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 52

  • Item # 36FA90
  • Mfr. Model # 3501524RDR-5295
Bin Cabinet, Total Number of Bins 52
Qty
  • Web Price
    $1,470.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FA90
Mfr. Model # 3501524RDR-5295
UNSPSC #30161801
Shipping Weight 482.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel/Shelves
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 52
Total Number of Shelves 13
Total Number of Drawers 4
Bin Depth (36) 5", (12) 11", (4) 15"
Bin Height (36) 3", (12) 5", (4) 7"
Bin Width (36) 4", (12) 6", (4) 8"
Total Number of Door Bins 36
Bins per Cabinet 16
Bin Color Blue
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Number of Cabinet Shelves 1
Cabinet Shelf Capacity 900 lb.
Cabinet Shelf W x D 35-1/2" x 16-3/8"
Number of Door Shelves 12
Door Shelf W x D 12" x 4"
Drawer Capacity 250 lb.
Inside Drawer H x W x D (2) 3" x 28-13/16" x 14-11/16", (1) 5" x 28-13/16" x 14-11/16", (1) 6" x 28-13/16" x 14-11/16"
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms