Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 30

  • Item # 36FA34
  • Mfr. Model # HDCV36-30B-95
Bin Cabinet, Total Number of Bins 30
Qty
  • Web Price
    $1,316.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FA34
Mfr. Model # HDCV36-30B-95
UNSPSC #30161801
Shipping Weight 470.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Ventilated
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 30
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth (12) 11", (12) 15", (6) 15"
Bin Height (12) 5", (12) 7", (6) 7"
Bin Width (12) 6", (12) 8", (6) 16"
Total Number of Door Bins 0
Bins per Cabinet 30
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 0
Number of Door Shelves 0
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms