Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 6

  • Item # 36FA27
  • Mfr. Model # EMDC-482472-6B-3S-5295
Bin Cabinet, Total Number of Bins 6
Qty
  • Web Price
    $1,192.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FA27
Mfr. Model # EMDC-482472-6B-3S-5295
UNSPSC #30161801
Shipping Weight 406.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Ventilated
Height of Cabinet 72"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 6
Total Number of Shelves 3
Total Number of Drawers 0
Bin Depth 15"
Bin Height 7"
Bin Width 16"
Total Number of Door Bins 0
Bins per Cabinet 6
Bin Color Blue
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Number of Cabinet Shelves 3
Cabinet Shelf Capacity 700 lb.
Cabinet Shelf W x D 47-1/2" x 21-3/8"
Number of Door Shelves 0
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms