Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 102

  • Item # 36EZ72
  • Mfr. Model # 2501-BDLP-102-3S-5295
Bin Cabinet, Total Number of Bins 102
Qty
  • Web Price
    $993.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36EZ72
Mfr. Model # 2501-BDLP-102-3S-5295
UNSPSC #30161801
Shipping Weight 381.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 102
Total Number of Shelves 3
Total Number of Drawers 0
Bin Depth (48) 5", (48) 7", (6) 15"
Bin Height (48) 3", (48) 3", (6) 7"
Bin Width (48) 4", (48) 4", (6) 16"
Total Number of Door Bins 96
Bins per Cabinet 6
Bin Color Blue
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 16
Number of Cabinet Shelves 3
Cabinet Shelf Capacity 500 lb.
Cabinet Shelf W x D 35-1/2" x 16-3/8"
Number of Door Shelves 0
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms