Check Availability
  • Bin Cabinets
  • DURHAM 

    Bin Cabinet, Total Number of Bins 12

  • Item # 33VE36
  • Mfr. Model # HDC36-DC12TB4S95
Bin Cabinet, Total Number of Bins 12
Qty
  • Sale Price
    $1,548.60 / each
    Web Price $1,,647.45
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet shelves bolt into place using included fasteners. Bins hook into place; no tools required.
Show More Close
 

Technical Specifications

Item # 33VE36
Mfr. Model # HDC36-DC12TB4S95
UNSPSC #30161801
Catalog Page 1278
Shipping Weight 616.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel/Shelves/Tilt Bins
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 36"
Total Number of Bins 12
Total Number of Shelves 10
Total Number of Drawers 0
Bin Depth (12) 15", (24) 5-3/4"
Bin Height (12) 7", (24) 6-1/2"
Bin Width (12) 8", (24) 15"
Total Number of Door Bins 12
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1900 lb.
Cabinet Shelf W x D 33-15/16" x 20-27/32"
Number of Door Shelves 6
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In