Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 96

  • Item # 33VE35
  • Mfr. Model # HDC36-96-4S95
Bin Cabinet, Total Number of Bins 96
Qty
  • Web Price
    $1,457.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet shelves bolt into place using included fasteners. Bins hook into place; no tools required.
Show More Close
 

Technical Specifications

Item # 33VE35
Mfr. Model # HDC36-96-4S95
UNSPSC #30161801
Catalog Page 1277
Shipping Weight 510.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 96
Total Number of Shelves 4
Total Number of Drawers 0
Bin Depth 5"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 96
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1900 lb.
Cabinet Shelf W x D 33-15/16" x 15-27/32"
Number of Door Shelves 0
Inside Drawer H x W x D 71-13/16" x 35-13/16" x 23-13/16"
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms