Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 0

  • Item # 1UBK4
  • Mfr. Model # DC36-4S12DS-95
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,099.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBK4
Mfr. Model # DC36-4S12DS-95
UNSPSC #56101530
Catalog Page 1268
Shipping Weight 408.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Deep/Louvered Panel/Shelves
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 16
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1250 lb.
Cabinet Shelf W x D 36" x 18"
Number of Door Shelves 12
Door Shelf Capacity 25 lb.
Door Shelf W x D 18" x 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes (2) Keys, (4) Adjustable Shelves, (12) Door Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms