Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 0

  • Item # 1UBJ9
  • Mfr. Model # DC48-4S14DS-95
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,370.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBJ9
Mfr. Model # DC48-4S14DS-95
UNSPSC #56101530
Catalog Page 1268
Shipping Weight 491.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Deep/Louvered Panel
Height of Cabinet 72"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 16
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Total Capacity 3150 lb.
Number of Cabinet Shelves 16
Cabinet Shelf Capacity 750 lb.
Cabinet Shelf W x D 47-3/4" x 16-3/8"
Number of Door Shelves 12
Door Shelf Capacity 25 lb.
Door Shelf W x D 18" x 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes (2) Keys, (4) Adjustable Shelves, (14) Door Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms