Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 84

  • Item # 1UBJ7
  • Mfr. Model # DC48-842S6DS-95
  • (1)
Bin Cabinet, Total Number of Bins 84
Qty
  • Web Price
    $1,657.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBJ7
Mfr. Model # DC48-842S6DS-95
UNSPSC #30161801
Catalog Page 1277
Shipping Weight 533.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Deep/Louvered Panel/Shelves
Height of Cabinet 72"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 84
Total Number of Shelves 8
Total Number of Drawers 0
Bin Depth (64) 3", (20) 7"
Bin Height (64) 7", (20) 15"
Bin Width (64) 4", (20) 8"
Total Number of Door Bins 64
Bins per Cabinet 20
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Number of Cabinet Shelves 2
Cabinet Shelf Capacity 750 lb.
Cabinet Shelf W x D 48" x 18"
Number of Door Shelves 6
Door Shelf Capacity 25 lb.
Door Shelf W x D 18" x 4"
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms