Check Availability
  • DURHAM 

    Bin Cabinet, Total Number of Bins 0

  • Item # 1UBJ4
  • Mfr. Model # SJC-DLP-4S-14DS-95
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,412.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UBJ4
Mfr. Model # SJC-DLP-4S-14DS-95
UNSPSC #30161801
Catalog Page 1278
Shipping Weight 532.0 lbs
Country of Origin Mexico *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Deep/Louvered Panel/Shelves
Height of Cabinet 84"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 18
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 14
Total Capacity 4450 lb.
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 750 lb.
Cabinet Shelf W x D 48" x 18"
Number of Door Shelves 14
Door Shelf Capacity 25 lb.
Door Shelf W x D 18" x 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes (2) Keys, (4) Adjustable Shelves, (14) Door Shelves
* This product's country of origin is subject to change

Welcome Sign In