Check Availability
  • DURHAM 

    Adjustable Height Work Table, Steel, 30" Depth, 28" to 42" Height, 72" Width,2000 lb. Load Capacity

  • Item # 1PB34
  • Mfr. Model # WBF-3072-95
Adjustable Height Work Table, Steel, 30" Depth, 28" to 42" Height, 72" Width,2000 lb. Load Capacity
Qty
  • Web Price
    $552.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable-Height Folding-Leg Steel Workbench
• 2000-lb. capacity, based on evenly distributed loads Gray powder-coated finish is acid- and rust-resistant
Sturdy workbenches have hinged legs that fold away for simple, convenient storage. All-steel welded construction. Work surface height adjusts in 1" increments.
Show More Close
 

Technical Specifications

Item # 1PB34
Mfr. Model # WBF-3072-95
UNSPSC #24102006
Catalog Page 1324
Shipping Weight 129.0 lbs
Country of Origin Mexico *
Work Table Item Adjustable Height Work Table
Workbench/Table Surface Material Steel
Depth 30"
Width 72"
Load Capacity 2000 lb.
Height 28" to 42"
Color Gray
Workbench/Table Leg Type Folding
Edge Type Radius
Top Thickness 14 ga.
Workbench/Table Frame Material Steel
Gauge 14
Workbench/Table Adjustment Bolted
Includes Bolt in Gussets
Workbench/Table Assembly Assembled
Finish Powder Coated
Workbench/Work Table Type Freestanding
* This product's country of origin is subject to change

Compliance and Restrictions