Check Availability
  • DURHAM 

    33-3/4" x 8-1/2" x 22-1/4" Pigeonhole Bin Unit, Gray

  • Item # 1XHL3
  • Mfr. Model # 349-95
33-3/4" x 8-1/2" x 22-1/4" Pigeonhole Bin Unit, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts.
Show More Close
 

Technical Specifications

Item # 1XHL3
Mfr. Model # 349-95
UNSPSC #24112007
Catalog Page 1305
Shipping Weight 32.75 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 8-1/2"
Overall Width 33-3/4"
Overall Height 22-1/4"
Bin Depth 8-3/8"
Bin Width 3-3/16", 3-13/16"
Bin Height 4", 2-7/8"
Total Number of Bins 40
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions