Check Availability
  • DURHAM 

    33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray

  • Item # 15V215
  • Mfr. Model # 740-95
33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray
Qty
  • Web Price
    $460.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V215
Mfr. Model # 740-95
UNSPSC #24112004
Catalog Page 1305
Shipping Weight 150.0 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 64-1/2"
Bin Depth 11-7/8"
Bin Width 4-3/8"
Bin Height 4-3/8"
Total Number of Bins 104
Color Gray
Finish Powder Coated
Material Steel
Includes Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
* This product's country of origin is subject to change

Compliance and Restrictions