Check Availability
33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray
  • DURHAM 

    33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray

  • Item # 15V213
  • Mfr. Model # 730-95
  • Web Price
    $346.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 15V213
Mfr. Model # 730-95
UNSPSC #24112004
Catalog Page 1305
Shipping Weight 114.0 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 64-1/2"
Bin Depth 12"
Bin Width (20) 7-13/16", (40) 3-13/16"
Bin Height (20) 6-7/8", (40) 3-3/16"
Total Number of Bins 60
Color Gray
Finish Powder Coated
Material Steel
Includes Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin

* This product's country of origin is subject to change

Compliance and Restrictions