Check Availability
  • DURHAM 

    33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray

  • Item # 15V212
  • Mfr. Model # 725-95
33-3/4" x 12" x 64-1/2" Pigeonhole Bin Unit, Gray Bin Unit,32 Bins,33-3/4x12x64-1/2 In.
Qty
  • Web Price
    $351.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts.
Show More Close
 

Technical Specifications

Item # 15V212
Mfr. Model # 725-95
UNSPSC #24112004
Catalog Page 1305
Shipping Weight 111.0 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 64-1/2"
Bin Depth 12"
Bin Width 7-13/16"
Bin Height 6-5/8"
Total Number of Bins 32
Color Gray
Finish Powder Coated
Material Steel
Includes Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
* This product's country of origin is subject to change

Compliance and Restrictions