Check Availability
  • DURHAM 

    33-3/4" x 12" x 42" Pigeonhole Bin Unit, Gray

  • Item # 6ALJ4
  • Mfr. Model # 397-95
33-3/4" x 12" x 42" Pigeonhole Bin Unit, Gray
Qty
  • Web Price
    $219.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts.
Show More Close
 

Technical Specifications

Item # 6ALJ4
Mfr. Model # 397-95
UNSPSC #24102004
Catalog Page 1305
Shipping Weight 38.0 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 42"
Bin Depth 12"
Bin Width 16-1/4"
Bin Height 7-1/4"
Total Number of Bins 10
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions