Check Availability
  • DURHAM 

    33-3/4" x 12" x 42" Pigeonhole Bin Unit

  • Item # 49H241
  • Mfr. Model # 360-17-S1156
33-3/4" x 12" x 42" Pigeonhole Bin Unit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H241
Mfr. Model # 360-17-S1156
UNSPSC #30161801
Shipping Weight 57.0 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 42"
Gauge 20, 22, 24
Bin Depth 12"
Bin Width 5-1/3"
Bin Height 5-1/2"
Total Number of Bins 42
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close