Check Availability
  • DURHAM 

    33-3/4" x 12" x 23-7/8" Pigeonhole Bin Unit, Red

  • Item # 5JEM2
  • Mfr. Model # 359-17-S1156
33-3/4" x 12" x 23-7/8" Pigeonhole Bin Unit, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JEM2
Mfr. Model # 359-17-S1156
UNSPSC #24112003
Shipping Weight 43.87 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 23-7/8"
Bin Depth 11-7/8"
Bin Width 3-13/16"
Bin Height 3-3/16"
Total Number of Bins 40
Color Red
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions