Check Availability
  • DURHAM 

    33-3/4" x 12" x 19-1/4" Pigeonhole Bin Unit, Red

  • Item # 5JEM4
  • Mfr. Model # 357-17-S1156
  • (1)
33-3/4" x 12" x 19-1/4" Pigeonhole Bin Unit, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JEM4
Mfr. Model # 357-17-S1156
UNSPSC #24112003
Shipping Weight 36.87 lbs
Country of Origin Mexico *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 19-1/4"
Bin Depth 11-7/8"
Bin Width 4"
Bin Height 4-1/2"
Total Number of Bins 32
Color Red
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions