Check Availability
  • DURHAM 

    33-3/4" x 12" x 11-1/2" Pigeonhole Bin Unit, Gray

  • Item # 5LE88
  • Mfr. Model # 353-95
33-3/4" x 12" x 11-1/2" Pigeonhole Bin Unit, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durham Modular Drawer Cabinets and Pigeonhole Bins
• Prime cold-rolled steel, fully-welded construction Gray powder-coated finish
Cabinets and bins of the same width and depth can be stacked for increased storage capacity.
Pigeonhole Bins
8-1/2"-deep units feature a hemmed lip to keep parts from spilling out; no sharp edges. Slope bin front on 12"-deep units allows for easier removal of parts.
Show More Close
 

Technical Specifications

Item # 5LE88
Mfr. Model # 353-95
UNSPSC #24102004
Catalog Page 1305
Shipping Weight 23.46 lbs
Country of Origin USA *
Item Pigeonhole Bin Unit
Overall Depth 12"
Overall Width 33-3/4"
Overall Height 11-1/2"
Bin Depth 11-7/8"
Bin Width 4"
Bin Height 5-1/8"
Total Number of Bins 16
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions