Check Availability
  • DURHAM 

    23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray

  • Item # 1PB38
  • Mfr. Model # FED-2023-95
23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray
Qty
  • Web Price
    $648.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PB38
Mfr. Model # FED-2023-95
UNSPSC #56101703
Catalog Page 1326
Shipping Weight 200.0 lbs
Country of Origin Mexico *
Item Mobile Shop Desk
Overall Width 23"
Overall Height 51"
Overall Depth 20"
Pedestal Location None
Number of Drawers 2
Keyboard Shelf No
Color Base Gray
Color Top Gray
Material 16 ga. Steel
Writing Surface Slope 0 Degrees
Handle Lockable
Assembly Not Required
Includes Riser with Compartments, (2) Lockable Drawers, (2) Lockable Storage Storage Space, Keyed Alike, (4) Swivel 3" Rubber Casters
* This product's country of origin is subject to change

Compliance and Restrictions