Check Availability
  • DURHAM 

    23-3/4" x 4-3/4" x 23-3/4" Pigeonhole Bin Unit, Gray

  • Item # 5W886
  • Mfr. Model # 314-95
23-3/4" x 4-3/4" x 23-3/4" Pigeonhole Bin Unit, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5W886
Mfr. Model # 314-95
UNSPSC #24112401
Catalog Page 1305
Shipping Weight 21.1 lbs
Country of Origin USA *
Item Pigeonhole Bin Unit
Overall Depth 4-3/4"
Overall Width 23-3/4"
Overall Height 23-3/4"
Bin Depth 4-3/4"
Bin Width 3-3/4"
Bin Height 3-3/4"
Total Number of Bins 36
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions