Check Availability
  • DURASURF 

    Roll,UHMW-PE,Adhes,0.062 In T,12 Inx50Ft

  • Item # 4CDE3
  • Mfr. Model # 4CDE3
Roll,UHMW-PE,Adhes,0.062 In T,12 Inx50Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CDE3
Mfr. Model # 4CDE3
UNSPSC #30102515
Shipping Weight 18.89 lbs
Country of Origin USA *
Item Roll Stock
Application Wear Strip
Type Eco Friendly
Material UHMW-PE
Thickness 0.062"
Width 12"
Length 50 Ft
Color Black
Finish Smooth
Backing Type Adhesive Backed
Min. Temp. (F) -22
Max. Temp. (F) 180 Degrees
Elongation 460%
Tensile Strength (PSI) 3300
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms