Check Availability
  • DURANT 

    3/8"-dia. 5 to 28VDC Encoder, 6000 RPM Max., Quadrature Output Type

  • Item # 3KTD3
  • Mfr. Model # 38151120
3/8"-dia. 5 to 28VDC Encoder, 6000 RPM Max., Quadrature Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KTD3
Mfr. Model # 38151120
UNSPSC #39121527
Catalog Page 226
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Encoder
Output Type Quadrature
Input Voltage 5 to 28VDC
Current Rating (mA) 60 Nom., 100 Max.
Accuracy +/- 0.1 Deg.
Pulse Rate 1 to 10,000 Pulses/Sec
Pulses per Revolution 120
Ripple Less Than or Equal To 2%
Operating Life Up To 100,000 hr Depending On Speed
Temp. Range (F) 32-167
Speed 6000 RPM Max.
Shaft Rotation CW/CCW
Shaft Dia. 3/8"
Housing Aluminum w/ Black Anodized Finish
Mounting Bottom/Front Face
For Use With Totalizers and Counters
Features Sealed Against Dust, Oil, Vapor, and Moisture
Standards UL,CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.