Check Availability
  • DURAHOOK 

    Steel Standard Spring Clip, Screw In Mounting Type, Silver, Finish: Bright Zinc

  • Item # 6YB58
  • Mfr. Model # 73210
Steel Standard Spring Clip, Screw In Mounting Type, Silver, Finish: Bright Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This spring clip uses tension to securely hold and display various tools and hardware when not in use.
Show More Close
 

Technical Specifications

Item # 6YB58
Mfr. Model # 73210
UNSPSC #31162610
Shipping Weight 0.85 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Spring Clip
Item Standard Spring Clip
Overall Height 1-5/8"
Overall Width 1/2"-1"
Overall Depth 1-7/16"
Hole Shape Round
Mounting Type Screw In
Material Steel
Color Silver
Construction Riveted
Finish Bright Zinc
Locking System Yes
* This product's country of origin is subject to change

Compliance and Restrictions