Check Availability
  • DURAHOOK 

    Steel Shelf, Screw In Mounting Type, Blue, Finish: Glossy

  • Item # 36RE08
  • Mfr. Model # 76126
Steel Shelf, Screw In Mounting Type, Blue, Finish: Glossy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shelf mounts securely to pegboard and is designed to hold various items when not in use.
Show More Close
 

Technical Specifications

Item # 36RE08
Mfr. Model # 76126
UNSPSC #31162610
Shipping Weight 2.2 lbs
Country of Origin China *
Sub-Category - Pegboard And Slatwall Accessories Shelf
Item Shelf
Overall Height 3"
Overall Width 12"
Overall Depth 6"
Hole Shape Round
Mounting Type Screw In
Hole Size 1/4"
Hole Spacing 1"
Material Steel
Color Blue
Construction Welded
Finish Glossy
Locking System Yes
Includes Mounting Hardware
Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
* This product's country of origin is subject to change

Compliance and Restrictions