Check Availability
  • DURAFRAME 

    Sign Holder, 11" x 17" Size, Black, PK2

  • Item # 53DD34
  • Mfr. Model # 476901
Sign Holder, 11" x 17" Size, Black, PK2 Sign Holder,11" x 17" Size,Black,PK2 Sign Holder,11" x 17" Size,Black,PK2 Sign Holder,11" x 17" Size,Black,PK2 Sign Holder,11" x 17" Size,Black,PK2 Sign Holder,11" x 17" Size,Black,PK2 Sign Holder,11" x 17" Size,Black,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-adhering display sign with hinged magnetic front lets you create professional-looking signage/displays quickly and easily. Adheres to any smooth, solid surface—simply peel, stick and you're done. Special adhesive allows for repositioning. Permanent on paper and wood. Sturdy cover lifts effortlessly, allowing for speedy insert updates. Magnetic seal holds inserts securely in place. Can be read from both sides when affixed to transparent surfaces, such as glass. Can be used in both portrait and landscape formats.
Show More Close
 

Technical Specifications

Item # 53DD34
Mfr. Model # 476901
UNSPSC #55121908
Shipping Weight 0.685 lbs
Country of Origin Poland *
Item Sign Holder
Mounting Style Surface
Size 11" x 17"
Overall Height 18"
Overall Width 12"
Material PVC
Color Black
Includes Self-Adhesive Backing
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms