Check Availability
  • DURACELL 

    Lithium Coin Cell Battery, Voltage 3, Battery Size 2032, 2 PK

  • Item # 2HYJ1
  • Mfr. Model # DL2032B2PK
Lithium Coin Cell Battery, Voltage 3, Battery Size 2032, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

These mercury-free batteries are suitable for use in flashlights, smoke detectors, multimeters, calculators, key fobs, memory backups, and other handheld electronic devices. They are date coded, and each offers up to 7-yr. shelf life with minimal performance loss.
Show More Close
 

Technical Specifications

Item # 2HYJ1
Mfr. Model # DL2032B2PK
UNSPSC #26111702
Catalog Page 534
Shipping Weight 0.03 lbs
Country of Origin Indonesia *
Item Coin Cell Battery
Battery Size 2032
Battery Chemistry Lithium
Voltage 3
Diameter 0.782"
For Use With Medical Devices, 24L219, 24L220, 24L221
Standards ANSI
Replaces BR2023, CR2032, DL2032, ECR2032, FA, KECR2032-1
Color Code No Code
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.