Check Availability
  • DURACELL 

    D Standard Battery, Duracell Procell, Alkaline, PK12

  • Item # 5LE21
  • Mfr. Model # PC1300
  • (1)
D Standard Battery, Duracell Procell, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double-welded and double-insulated, these batteries are designed to help prevent energy loss when devices are off. They offer a 7-year shelf life, with individual date coding on each battery to ensure freshness. They also offer reliable operation in temperatures between -4˚F and 129˚F. Use in electronic door locks, emergency preparedness situations, inventory management (keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 5LE21
Mfr. Model # PC1300
UNSPSC #26111702
Catalog Page 532
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size D
Battery Chemistry Alkaline
Voltage 1.5
Standards Mercury Free
Standard Battery Pack Size 12
Standard Battery Series Duracell Procell
* This product's country of origin is subject to change

Alternate Search Terms