Check Availability
  • DURACELL 

    CopperTop D Battery, Alkaline, Premium, 1.5VDC, PK 4

  • Item # 3VY96
  • Mfr. Model # MN1300R4Z
  • (103)
CopperTop D Battery,  Alkaline,  Premium,  1.5VDC,  PK 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VY96
Mfr. Model # MN1300R4Z
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.3 lbs
Country of Origin USA *
Battery Size D
Battery Performance Premium
Capacity - Batteries 17,000mAh
Standard Battery Series CopperTop
Battery Chemistry Alkaline
Voltage - Batteries 1.5VDC
Standard Battery Pack Size 4
Max. Operating Temp. 130 Degrees F
Min. Operating Temp. -4 Degrees F
Shelf Life 10 yr.
Item Battery
Diameter 1.31"
Height 2.32"
Overall Height 2.38"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In