Check Availability
  • DURACELL 

    D Standard Battery, Duracell Quantum, Alkaline, PK12

  • Item # 32ZN22
  • Mfr. Model # QU1300
D Standard Battery, Duracell Quantum, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries are designed to deliver long service life across a range of devices. They offer up to a 10 year shelf life, and they feature a Powercheck meter, which displays remaining power at the push of a button. Use in emergency preparedness situations, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 32ZN22
Mfr. Model # QU1300
UNSPSC #26111702
Catalog Page 532
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size D
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 12
Standard Battery Series Duracell Quantum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms