Check Availability
  • DURACELL 

    C Standard Battery, CopperTop, Alkaline, PK4

  • Item # 3VY97
  • Mfr. Model # MN1400R4ZX
  • (101)
C Standard Battery, CopperTop, Alkaline, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These mercury-free batteries are suitable for use in flashlights, smoke detectors, multimeters, and other handheld electronic devices. They are date coded, with up to 7-yr. shelf life with minimal performance loss. They offer reliable operation in temperatures ranging between -4˚F to 129˚F, and are recommended for emergency preparedness, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 3VY97
Mfr. Model # MN1400R4ZX
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size C
Battery Chemistry Alkaline
Voltage 1.5
Standard Battery Pack Size 4
Standard Battery Series CopperTop
* This product's country of origin is subject to change

Welcome Sign In