Check Availability
  • DURACELL 

    C Standard Battery, Duracell CopperTop, Alkaline, PK12

  • Item # 21EK78
  • Mfr. Model # MN1400
C Standard Battery, Duracell CopperTop, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered for intermittent use, these mercury-free batteries help to store energy when devices are off. They offer reliable operation in temperatures ranging between -4˚F to 129˚F, and they also feature up to a 10 year shelf life, making them suitable for emergency preparedness, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 21EK78
Mfr. Model # MN1400
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size C
Battery Chemistry Alkaline
Voltage 1.5
Standard Battery Pack Size 12
Standard Battery Series Duracell CopperTop
* This product's country of origin is subject to change

Compliance and Restrictions