Check Availability
  • DURACELL 

    Battery Charger; Charges Up To (4) AAA or AA with Battery Recharge Time of 1 to 2-1/2 hr.

  • Item # 21LN88
  • Mfr. Model # CEF27LNRFP
Battery Charger; Charges Up To (4) AAA or AA with Battery Recharge Time of 1 to 2-1/2 hr.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ion Speed 4000 mW Charger includes 2 AA NiMH batteries and 2 AAA NiMH batteries. It features smart auto shut off and charges both AA and AAA batteries in up to 2.5 hours. The rechargeable, nickel metal hydride (NiMH) batteries feature Duralock Power Preserveā„¢ technology. They are precharged for ready use upon purchasing, and they hold a charge for up to 1 year when not in use.
Show More Close
 

Technical Specifications

Item # 21LN88
Mfr. Model # CEF27LNRFP
UNSPSC #26111704
Catalog Page 533
Shipping Weight 0.5 lbs
Country of Origin China *
Item Battery Charger
Power Requirement 120VAC
Battery Recharge Time 1 to 2-1/2 hr.
Charges Up To (4) AAA or AA
Battery Chemistry Nickel-Metal Hydride
For Use With Universal
Includes (2) AAA and (2) AA
* This product's country of origin is subject to change

Compliance and Restrictions