Check Availability
  • DURACELL 

    AAA Standard Battery, Duracell CopperTop, Alkaline, PK36

  • Item # 458J20
  • Mfr. Model # MN24P36
AAA Standard Battery, Duracell CopperTop, Alkaline, PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 458J20
Mfr. Model # MN24P36
UNSPSC #26111702
Shipping Weight 0.915 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 36
Standard Battery Series Duracell CopperTop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms