Check Availability
  • DURACELL 

    AAA Standard Battery, Duracell CopperTop, Alkaline, PK24

  • Item # 22A625
  • Mfr. Model # MN2400BKD
AAA Standard Battery, Duracell CopperTop, Alkaline, PK24 Standard Battery,AAA,Alkaline,PK24 Standard Battery,AAA,Alkaline,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Duracell® Coppertop® alkaline batteries feature Duralock Power Preserve Technology to help in providing up to 10 yr. shelf life. They offer reliable operation in temperatures ranging between -4˚F to 129˚F, and are packaged for emergency preparedness and inventory management (Keepstock).
Show More Close
 

Technical Specifications

Item # 22A625
Mfr. Model # MN2400BKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standard Battery Pack Size 24
Standard Battery Series Duracell CopperTop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms