Check Availability
  • DURACELL 

    AAA Standard Battery, Quantum, Alkaline, PK8

  • Item # 21LN84
  • Mfr. Model # QU2400B8Z
  • (104)
AAA Standard Battery, Quantum, Alkaline, PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries are designed to deliver long service life across a range of devices. They offer up to a 10 year shelf life, and they feature a Powercheck meter, which displays remaining power at the push of a button. Use in emergency preparedness situations, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 21LN84
Mfr. Model # QU2400B8Z
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 8
Standard Battery Series Quantum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In