Check Availability
  • DURACELL 

    AAA Standard Battery, Duracell Quantum, Alkaline, PK24

  • Item # 21LN82
  • Mfr. Model # QU2400BBKD
AAA Standard Battery, Duracell Quantum, Alkaline, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries offer up to a 10 year shelf life, and are recommended for emergency preparedness, inventory management (Keepstock), and safety devices. They are designed to provide outstanding, dependable performance in essential devices. They also feature a Powercheck meter, which displays remaining power at the push of a button.
Show More Close
 

Technical Specifications

Item # 21LN82
Mfr. Model # QU2400BBKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AAA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 24
Standard Battery Series Duracell Quantum
* This product's country of origin is subject to change

Compliance and Restrictions