Check Availability
  • DURACELL 

    AAA Pre-Charged Rechargeable Battery, Duracell Rechargeable, Nickel-Metal Hydride, PK4

  • Item # 21LN86
  • Mfr. Model # DX2400R4
AAA Pre-Charged Rechargeable Battery, Duracell Rechargeable, Nickel-Metal Hydride, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With Duralock Power Preserveā„¢ technology, these rechargeable batteries are precharged for ready use upon purchasing, and they hold a charge for up to 1 year when not in use.
Show More Close
 

Technical Specifications

Item # 21LN86
Mfr. Model # DX2400R4
UNSPSC #26111701
Catalog Page 533
Shipping Weight 0.11 lbs
Country of Origin China *
Item Precharged Rechargeable Batteries
Standard Battery Type Pre-Charged Rechargeable Battery
Standard Battery Size AAA
Battery Chemistry Nickel-Metal Hydride
Battery Capacity 850mAh
Voltage 1.2
Color Black and Green
For Use With Mfr. No. CEF7RFP, CEF27LNRFP, CEF15RFP
Standard Battery Pack Size 4
Standard Battery Series Duracell Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions