Check Availability
  • DURACELL 

    AA Standard Battery, Duracell Procell, Alkaline, PK24

  • Item # 5LE23
  • Mfr. Model # PC1500BKD
  • (9)
AA Standard Battery, Duracell Procell, Alkaline, PK24 Standard Battery,AA,Alkaline,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries are engineered for intermittent use, preventing the batteries from expelling energy when devices are off. They offer a 7-year shelf life, with individual date coding on each battery to ensure freshness. They also offer reliable operation in temperatures between -4˚F and 129˚F. Use in electronic door locks, emergency preparedness situations, inventory management (keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 5LE23
Mfr. Model # PC1500BKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.35 lbs
Country of Origin China *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Alkaline
Voltage 1.5
Standards Mercury Free
Standard Battery Pack Size 24
Standard Battery Series Duracell Procell
* This product's country of origin is subject to change

Alternate Search Terms