Check Availability
  • DURACELL 

    AA Standard Battery, Duracell Quantum, Alkaline, PK24

  • Item # 21LN81
  • Mfr. Model # QU1500BKD
AA Standard Battery, Duracell Quantum, Alkaline, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries feature a Powercheck meter, which displays remaining power at the push of a button. They also offer up to a 10 year shelf life, and are designed to provide outstanding, dependable performance in essential devices. Use in emergency preparedness situations, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 21LN81
Mfr. Model # QU1500BKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.43 lbs
Country of Origin USA *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size AA
Battery Chemistry Alkaline
Voltage 1.5
Standards ANSI
Standard Battery Pack Size 24
Standard Battery Series Duracell Quantum
* This product's country of origin is subject to change

Compliance and Restrictions