Check Availability
  • DURACELL 

    9V Standard Battery, Duracell Procell, Alkaline, PK12

  • Item # 5LE24
  • Mfr. Model # PC1604BKD
9V Standard Battery, Duracell Procell, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries are double welded and double insulated to help prevent energy loss when devices are off. They offer a 7-year shelf life, with individual date coding on each battery to ensure freshness. They also offer reliable operation in temperatures between -4˚F and 129˚F. Use in electronic door locks, emergency preparedness situations, inventory management (keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 5LE24
Mfr. Model # PC1604BKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.25 lbs
Country of Origin China *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standards Mercury Free
Standard Battery Pack Size 12
Standard Battery Series Duracell Procell
* This product's country of origin is subject to change