Check Availability
  • DURACELL 

    9V Standard Battery, Duracell CopperTop, Alkaline, PK2

  • Item # 3VY99
  • Mfr. Model # MN1604B2Z
  • (102)
9V Standard Battery, Duracell CopperTop, Alkaline, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered for intermittent use, these batteries help to store energy when devices are off. They offer reliable operation in temperatures ranging between -4˚F to 129˚F, and are double-welded double-insulated, making them suitable for emergency preparedness, inventory management (Keepstock), and safety devices such as electronic door locks.
Show More Close
 

Technical Specifications

Item # 3VY99
Mfr. Model # MN1604B2Z
UNSPSC #26111702
Catalog Page 532
Shipping Weight 0.22 lbs
Country of Origin Malaysia *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standard Battery Pack Size 2
Standard Battery Series Duracell CopperTop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms