Check Availability
  • DURACELL 

    9V Standard Battery, Duracell Quantum, Alkaline, PK12

  • Item # 32ZN21
  • Mfr. Model # QU1604
9V Standard Battery, Duracell Quantum, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to deliver long service life across a range of devices, these batteries feature a Powercheck meter, which displays remaining power at the push of a button. They also offer up to a 5 year shelf life, and are recommended for emergency preparedness, inventory management (Keepstock), and safety devices.
Show More Close
 

Technical Specifications

Item # 32ZN21
Mfr. Model # QU1604
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.25 lbs
Country of Origin China *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standards ANSI
Standard Battery Pack Size 12
Standard Battery Series Duracell Quantum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms