Check Availability
  • DURACELL 

    9V Standard Battery, Duracell CopperTop, Alkaline, PK12

  • Item # 21EK79
  • Mfr. Model # MN1604BKD
9V Standard Battery, Duracell CopperTop, Alkaline, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These batteries feature Duralock Power Preserve Technology to help in providing increased battery life and longer service life. They offer reliable operation in temperatures ranging between -4˚F to 129˚F, and they also feature up to a 10 year shelf life, making them suitable for emergency preparedness, inventory management (Keepstock), and safety devices. Engineered for intermittent use, they also help to store energy when devices are off.
Show More Close
 

Technical Specifications

Item # 21EK79
Mfr. Model # MN1604BKD
UNSPSC #26111702
Catalog Page 532
Shipping Weight 1.25 lbs
Country of Origin Malaysia *
Item Battery
Standard Battery Type Standard Battery
Standard Battery Size 9V
Battery Chemistry Alkaline
Voltage 9
Standard Battery Pack Size 12
Standard Battery Series Duracell CopperTop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms