Check Availability
  • DURAC 

    381mm, NIST Standards Combined Form Hydrometer

  • Item # 12M015
  • Mfr. Model # B61823-0200
381mm, NIST Standards Combined Form Hydrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a convenient, built-in, mercury-free thermometer, this hydrometer measures the relative density (specific gravity) of oil- and petroleum-related products in accordance with American Petroleum Institute (API) standards. Made of leadfree ballast and glass, this combined form thermo-hydrometer is 381mm (15") long and contains an enclosed thermometer with a temperature scale of 0/150°F and blue spirit organic liquid fill. It is serialized and conforms to the accuracy requirements for ASTM thermo-hydrometers. The temperature standardization is 60°F (15°C). It is packaged with a multilanguage (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Note: Combined form thermo-hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. Built-in thermometers should be used as a general reference only. For temperature-critical applications, a calibrated standard thermometer is recommended.
Show More Close
 

Technical Specifications

Item # 12M015
Mfr. Model # B61823-0200
UNSPSC #41113024
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Combined Form Hydrometer
Scale API
Scale Divisions 0.1 Degrees
Range 19/31 Degrees
Length 381mm
Temp. Range 0 to 150 Degrees F
Accuracy +/-0.1 Degrees
Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions